

€19.90/ pieceexcl. VAT
€24.08incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.90 | - |
9+ | €16.58 | 16.67% |
17+ | €13.26 | 33.33% |
34+ | €12.27 | 38.33% |
51+ | €11.61 | 41.67% |
68+ | €10.61 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 25 mm |
Length | 1000 mm |
Material | POM-H |
Material class | Epratal H |
Group | Engineering Plastics |
Tradename | Epratal |