

€12.70/ pieceexcl. VAT
€15.37incl. VAT
12 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.70 | - |
14+ | €10.59 | 16.67% |
27+ | €8.47 | 33.33% |
53+ | €7.83 | 38.33% |
80+ | €7.41 | 41.67% |
106+ | €6.77 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-H |
Material class | Epratal H |
Group | Engineering Plastics |
Tradename | Epratal |