EPRATAL

EPRATAL Round rod POM H white ø100x1000 mm

  • ERIKS:10037082
Image 1
Save to list

€260.93/ pieceexcl. VAT

€315.73incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€260.93

-

2+

€208.74

20.00%

3+

€193.09

26.00%

4+

€182.65

30.00%

5+

€167.00

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
100 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-H
Material class
Epratal H
Group
Engineering Plastics
Tradename
Epratal