




€81.00/ pieceexcl. VAT
€98.01incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €81.00 | - |
3+ | €67.50 | 16.67% |
5+ | €54.00 | 33.33% |
9+ | €49.95 | 38.33% |
13+ | €47.25 | 41.67% |
17+ | €43.20 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 50 mm |
Length | 1000 mm |
Material | POM-H |
Material class | Epratal H |
Group | Engineering Plastics |
Tradename | Epratal |