




€65.84/ pieceexcl. VAT
€79.67incl. VAT
Estimated delivery date - 15/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.84 | - |
3+ | €54.87 | 16.67% |
6+ | €43.89 | 33.33% |
11+ | €40.60 | 38.33% |
16+ | €38.41 | 41.67% |
21+ | €35.11 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 45 mm |
Length | 1000 mm |
Material | POM-H |
Material class | Epratal H |
Group | Engineering Plastics |
Tradename | Epratal |