




€87.58/ pieceexcl. VAT
€105.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €87.58 | - |
2+ | €72.98 | 16.67% |
4+ | €58.38 | 33.33% |
8+ | €54.01 | 38.33% |
12+ | €51.09 | 41.67% |
16+ | €46.71 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 30 mm |
Length | 3000 mm |
Material | POM-H |
Material class | Epratal H |
Group | Engineering Plastics |
Tradename | Epratal |