

€249.19/ pieceexcl. VAT
€301.52incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €249.19 | - |
2+ | €199.35 | 20.00% |
3+ | €184.40 | 26.00% |
4+ | €174.43 | 30.00% |
5+ | €159.48 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 90 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |