

€99.67/ pieceexcl. VAT
€120.60incl. VAT
47 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €99.67 | - |
2+ | €83.06 | 16.67% |
4+ | €66.45 | 33.33% |
7+ | €61.46 | 38.33% |
10+ | €58.14 | 41.67% |
13+ | €53.16 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 90 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |