

€4.13/ pieceexcl. VAT
€5.00incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.13 | - |
41+ | €3.45 | 16.67% |
82+ | €2.76 | 33.33% |
164+ | €2.55 | 38.33% |
246+ | €2.41 | 41.67% |
328+ | €2.20 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 8 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |