

€1.38/ pieceexcl. VAT
€1.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.38 | - |
124+ | €1.15 | 16.67% |
247+ | €0.92 | 33.33% |
493+ | €0.85 | 38.33% |
739+ | €0.81 | 41.67% |
986+ | €0.74 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 8 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |