EPRATAL

EPRATAL Round rod POM C white ø80x1000 mm

  • ERIKS:10037064
Image 1
Save to list

€78.83/ pieceexcl. VAT

€95.38incl. VAT

71.446 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€78.83

-

3+

€65.69

16.67%

5+

€52.56

33.33%

9+

€48.61

38.33%

13+

€45.99

41.67%

17+

€42.04

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
80 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C