

€150.21/ pieceexcl. VAT
€181.75incl. VAT
31 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €150.21 | - |
2+ | €120.17 | 20.00% |
4+ | €111.16 | 26.00% |
6+ | €105.15 | 30.00% |
8+ | €96.13 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 70 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |