

€0.67/ pieceexcl. VAT
€0.81incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.67 | - |
241+ | €0.56 | 16.67% |
481+ | €0.45 | 33.33% |
962+ | €0.41 | 38.33% |
1443+ | €0.39 | 41.67% |
1924+ | €0.36 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 6 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |