EPRATAL

EPRATAL Round rod POM C white ø65x3000 mm

  • ERIKS:11469577
Image 1
Save to list

€155.98/ pieceexcl. VAT

€188.74incl. VAT

Estimated delivery date - 15/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€155.98

-

2+

€129.98

16.67%

3+

€103.98

33.33%

5+

€96.19

38.33%

7+

€90.99

41.67%

9+

€83.19

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
65 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C