

€51.99/ pieceexcl. VAT
€62.91incl. VAT
9 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.99 | - |
4+ | €43.33 | 16.67% |
7+ | €34.66 | 33.33% |
13+ | €32.06 | 38.33% |
19+ | €30.33 | 41.67% |
25+ | €27.73 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 65 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |