

€133.27/ pieceexcl. VAT
€161.26incl. VAT
3 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €133.27 | - |
2+ | €111.06 | 16.67% |
3+ | €88.84 | 33.33% |
5+ | €82.18 | 38.33% |
8+ | €77.74 | 41.67% |
10+ | €71.08 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 60 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |