

€1.42/ pieceexcl. VAT
€1.72incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.42 | - |
112+ | €1.19 | 16.67% |
224+ | €0.95 | 33.33% |
447+ | €0.88 | 38.33% |
670+ | €0.83 | 41.67% |
893+ | €0.76 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 5 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |