

€30.83/ pieceexcl. VAT
€37.30incl. VAT
109 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.83 | - |
6+ | €25.69 | 16.67% |
11+ | €20.55 | 33.33% |
21+ | €19.01 | 38.33% |
32+ | €17.98 | 41.67% |
42+ | €16.44 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 50 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |