

€0.82/ pieceexcl. VAT
€0.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.82 | - |
200+ | €0.69 | 16.67% |
400+ | €0.55 | 33.33% |
800+ | €0.51 | 38.33% |
1200+ | €0.48 | 41.67% |
1600+ | €0.44 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 4 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |