

€0.28/ pieceexcl. VAT
€0.34incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.28 | - |
596+ | €0.23 | 16.67% |
1191+ | €0.18 | 33.33% |
2381+ | €0.17 | 38.33% |
3572+ | €0.16 | 41.67% |
4762+ | €0.15 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 4 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |