EPRATAL

EPRATAL Round rod POM C white ø45x3000 mm

  • ERIKS:11469574
Image 1
Save to list

€75.15/ pieceexcl. VAT

€90.93incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€75.15

-

3+

€62.63

16.67%

5+

€50.10

33.33%

9+

€46.34

38.33%

13+

€43.84

41.67%

18+

€40.08

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
45 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C