

€25.05/ pieceexcl. VAT
€30.31incl. VAT
21 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.05 | - |
7+ | €20.88 | 16.67% |
13+ | €16.70 | 33.33% |
26+ | €15.45 | 38.33% |
39+ | €14.61 | 41.67% |
52+ | €13.36 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 45 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |