

€59.39/ pieceexcl. VAT
€71.86incl. VAT
173.309 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.39 | - |
3+ | €49.49 | 16.67% |
6+ | €39.59 | 33.33% |
11+ | €36.62 | 38.33% |
17+ | €34.64 | 41.67% |
22+ | €31.67 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 40 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |