

€48.33/ pieceexcl. VAT
€58.48incl. VAT
10 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.33 | - |
4+ | €40.28 | 16.67% |
7+ | €32.22 | 33.33% |
14+ | €29.80 | 38.33% |
20+ | €28.19 | 41.67% |
27+ | €25.78 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 36 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |