

€12.73/ pieceexcl. VAT
€15.40incl. VAT
9 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.73 | - |
13+ | €10.61 | 16.67% |
26+ | €8.48 | 33.33% |
51+ | €7.85 | 38.33% |
76+ | €7.42 | 41.67% |
101+ | €6.79 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 32 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |