

€11.18/ pieceexcl. VAT
€13.53incl. VAT
330.821 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.18 | - |
15+ | €9.32 | 16.67% |
29+ | €7.45 | 33.33% |
58+ | €6.89 | 38.33% |
86+ | €6.52 | 41.67% |
115+ | €5.96 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |