EPRATAL

EPRATAL Round rod POM C white ø28x3000 mm

  • ERIKS:11088612
Image 1
Save to list

€29.28/ pieceexcl. VAT

€35.43incl. VAT

Estimated delivery date - 16/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.28

-

6+

€24.40

16.67%

11+

€19.52

33.33%

22+

€18.06

38.33%

33+

€17.08

41.67%

44+

€15.62

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
28 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C