

€9.76/ pieceexcl. VAT
€11.81incl. VAT
17 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.76 | - |
17+ | €8.14 | 16.67% |
33+ | €6.51 | 33.33% |
66+ | €6.02 | 38.33% |
98+ | €5.69 | 41.67% |
131+ | €5.21 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 28 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |