EPRATAL

EPRATAL Round rod POM C white ø210x3000 mm

  • ERIKS:11469586
Image 1
Save to list

€871.86/ pieceexcl. VAT

€1,054.95incl. VAT

Estimated delivery date - 26/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
210 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C