EPRATAL

EPRATAL Round rod POM C white ø190x1000 mm

  • ERIKS:11223007
Image 1
Save to list

€313.48/ pieceexcl. VAT

€379.31incl. VAT

Estimated delivery date - 27/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€313.48

-

2+

€289.97

7.50%

3+

€250.78

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
190 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C