

€12.32/ pieceexcl. VAT
€14.91incl. VAT
76 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.32 | - |
13+ | €10.27 | 16.67% |
26+ | €8.22 | 33.33% |
52+ | €7.60 | 38.33% |
78+ | €7.19 | 41.67% |
104+ | €6.57 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 18 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |