

€9.79/ pieceexcl. VAT
€11.85incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.79 | - |
17+ | €8.15 | 16.67% |
33+ | €6.52 | 33.33% |
66+ | €6.03 | 38.33% |
98+ | €5.71 | 41.67% |
131+ | €5.22 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 16 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |