

€263.92/ pieceexcl. VAT
€319.34incl. VAT
4.906 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €263.92 | - |
2+ | €211.14 | 20.00% |
3+ | €195.30 | 26.00% |
4+ | €184.74 | 30.00% |
5+ | €168.91 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 160 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |