EPRATAL

EPRATAL Round rod POM C white ø15x3000 mm

  • ERIKS:11030535
Image 1
Save to list

€8.51/ pieceexcl. VAT

€10.30incl. VAT

13 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.51

-

19+

€7.10

16.67%

38+

€5.68

33.33%

76+

€5.25

38.33%

113+

€4.97

41.67%

151+

€4.54

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
15 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C