EPRATAL

EPRATAL Round rod POM C white ø15x1000 mm

  • ERIKS:10037042
Image 1
Save to list

€2.84/ pieceexcl. VAT

€3.44incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.84

-

57+

€2.37

16.67%

113+

€1.89

33.33%

226+

€1.75

38.33%

338+

€1.66

41.67%

451+

€1.51

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
15 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C