EPRATAL

EPRATAL Round rod POM C white ø14x3000 mm

  • ERIKS:11197948
Image 1
Save to list

€9.94/ pieceexcl. VAT

€12.03incl. VAT

15 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.94

-

17+

€8.28

16.67%

33+

€6.62

33.33%

65+

€6.13

38.33%

97+

€5.80

41.67%

130+

€5.30

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
14 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C