EPRATAL

EPRATAL Round rod POM C white ø14x1000 mm

  • ERIKS:11469568
Image 1
Save to list

€3.31/ pieceexcl. VAT

€4.01incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.31

-

49+

€2.76

16.67%

97+

€2.21

33.33%

194+

€2.04

38.33%

291+

€1.93

41.67%

388+

€1.77

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
14 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C