

€201.73/ pieceexcl. VAT
€244.09incl. VAT
5.963 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €201.73 | - |
2+ | €161.38 | 20.00% |
3+ | €149.28 | 26.00% |
4+ | €141.21 | 30.00% |
6+ | €129.11 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 140 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |