EPRATAL

EPRATAL Round rod POM C white ø125x3000 mm

  • ERIKS:11469581
Image 1
Save to list

€386.35/ pieceexcl. VAT

€467.48incl. VAT

Estimated delivery date - 23/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€386.35

-

2+

€338.05

12.50%

3+

€309.08

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
125 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C