EPRATAL

EPRATAL Round rod POM C white ø125x1000 mm

  • ERIKS:11245484
Image 1
Save to list

€160.98/ pieceexcl. VAT

€194.79incl. VAT

19 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€160.98

-

2+

€128.78

20.00%

4+

€119.13

26.00%

5+

€112.69

30.00%

7+

€103.03

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
125 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C