

€148.57/ pieceexcl. VAT
€179.77incl. VAT
18.888 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €148.57 | - |
2+ | €118.86 | 20.00% |
4+ | €109.94 | 26.00% |
6+ | €104.00 | 30.00% |
8+ | €95.08 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 120 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |