EPRATAL

EPRATAL Round rod POM C white ø110x3000 mm

  • ERIKS:11090654
Image 1
Save to list

€298.95/ pieceexcl. VAT

€361.73incl. VAT

Estimated delivery date - 22/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€298.95

-

2+

€276.53

7.50%

3+

€239.16

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
110 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C