EPRATAL

EPRATAL Round rod POM C white ø110x1000 mm

  • ERIKS:10037037
Image 1
Save to list

€149.47/ pieceexcl. VAT

€180.86incl. VAT

26 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€149.47

-

2+

€124.56

16.67%

3+

€99.65

33.33%

5+

€92.17

38.33%

7+

€87.19

41.67%

9+

€79.72

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
110 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C