

€1.67/ pieceexcl. VAT
€2.02incl. VAT
122 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.67 | - |
96+ | €1.39 | 16.67% |
192+ | €1.11 | 33.33% |
384+ | €1.03 | 38.33% |
575+ | €0.97 | 41.67% |
767+ | €0.89 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 10 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |