EPRATAL

EPRATAL Round rod POM C red ø80x3000 mm

  • ERIKS:13447571
Image 1
Save to list

€637.36/ pieceexcl. VAT

€771.21incl. VAT

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€637.36

-

2+

€582.73

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Red
Outer diameter
80 mm
Length
3000 mm
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C