

€291.93/ pieceexcl. VAT
€353.24incl. VAT
6 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €291.93 | - |
2+ | €270.03 | 7.50% |
3+ | €255.44 | 12.50% |
4+ | €233.54 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Red |
Outer diameter | 50 mm |
Length | 3000 mm |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |