

€232.38/ pieceexcl. VAT
€281.18incl. VAT
10.876 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €232.38 | - |
2+ | €185.90 | 20.00% |
3+ | €171.96 | 26.00% |
4+ | €162.67 | 30.00% |
6+ | €148.72 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Red |
Outer diameter | 40 mm |
Length | 3000 mm |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |