EPRATAL

EPRATAL Round rod POM C red ø30x3000 mm

  • ERIKS:13450228
Image 1
Save to list

€161.75/ pieceexcl. VAT

€195.72incl. VAT

8 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€161.75

-

2+

€134.79

16.67%

3+

€107.83

33.33%

5+

€99.74

38.33%

7+

€94.35

41.67%

9+

€86.27

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Red
Outer diameter
30 mm
Length
3000 mm
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C