

€75.57/ pieceexcl. VAT
€91.44incl. VAT
5 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.57 | - |
3+ | €62.98 | 16.67% |
5+ | €50.38 | 33.33% |
9+ | €46.60 | 38.33% |
14+ | €44.08 | 41.67% |
18+ | €40.30 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 80 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C FG |
Group | Engineering Plastics |
Tradename | Epratal C |