

€42.58/ pieceexcl. VAT
€51.52incl. VAT
3 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.58 | - |
4+ | €35.49 | 16.67% |
8+ | €28.39 | 33.33% |
16+ | €26.26 | 38.33% |
24+ | €24.84 | 41.67% |
31+ | €22.71 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 60 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C FG |
Group | Engineering Plastics |
Tradename | Epratal C |